Shop DELTA
See all product information
Create Account
Lahara Tub Spout, Non-Diverter
Mfr # RP53237SS
Zoro # G0884486
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Length
6.75
Depth (In.)
6.75
Overall Width (In.)
2.75
Spout Length
6-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP53237SS
- Zoro #
- G0884486
- UPC #
- 034449583725
- Country of Origin
- United States
Dimensions
- Length
- 6.75
- Depth (In.)
- 6.75
- Overall Width (In.)
- 2.75
- Spout Length
- 6-3/4
- Overall Height (In.)
- 3
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Width
- 2.75
- Height
- 3
Details
- Finish
- Stainless
- Type
- Faucet
- Item
- Delta Lahara Tub Spout,Non-Diverter
- Weight
- 0.78 lb
- Series
- Lahara®
- Function
- Showering Component
- Mfr. Series
- Excluded
Description
Delta Lahara Tub Spout,Non-Diverter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.