Shop DELTA
See all product information
Create Account
Lahara Tub Spout, Pull-Up Diverter
Mfr # RP51303CZ
Zoro # G0883549
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Type
Faucet
Depth (In.)
6.75
Length
6.75
Weight
0.89 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP51303CZ
- Zoro #
- G0883549
- UPC #
- 034449673655
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6.75
- Length
- 6.75
- Width
- 2.75
- Height
- 3
- Overall Width (In.)
- 2.75
- Overall Height (In.)
- 3
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 6-3/4
Details
- Finish
- Champagne Bronze
- Type
- Faucet
- Item
- Delta Lahara Tub Spout,Pull-Up Diverter
- Weight
- 0.89 lb
- Series
- Lahara®
- CEC Compliant
- T
- Mfr. Series
- Excluded
- Function
- Showering Component
Description
Delta Lahara Tub Spout,Pull-Up Diverter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.