Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet
- Mfr # 2538-SSTP-DST
- Zoro # G6842237
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
10.5
Length
7.03
Height
6.38
Series
Lahara®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2538-SSTP-DST
- Zoro #
- G6842237
- UPC #
- 34449686235
- Country of Origin
- United States
- Finish
- Stainless
- Series
- Lahara®
- Type
- Faucet
- Mfr. Series
- DiamondValve
- Handle
- Two Handle Lever
- Function
- Lavatory
- GPM
- 1.20
Dimensions
- Width
- 10.5
- Length
- 7.03
- Height
- 6.38
Description
Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.