Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LaharaMnitr14Seris ValvTrim Stinles

  • Mfr # T14038-SS

  • Zoro # G8326591


product price: $222.60
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Type
Faucet
Length
2.44
Depth (In.)
2.44
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14038-SS
Zoro #
G8326591
UPC #
034449569811
Country of Origin
United States

Dimensions

Length
2.44
Depth (In.)
2.44
Height
7
Width
7
Overall Width (In.)
7
Overall Height (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Type
Faucet
Item
LaharaMnitr14Seris ValvTrim Stinles
Handle Type
Single Handle Lever
Series
Lahara®
Weight
1.86 lb
Valve Type
Single-function pressure balance cartridge
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal

Description

LaharaMnitr14Seris ValvTrim Stinles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.