Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lakewood Escutcheon And Base Plate Repair Part

  • Mfr # RP91945BL

  • Zoro # G508462345


product price: $49.95
/ea

Key Features

Depth
6.102 in
Width
2.953 in
Height
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP91945BL
Zoro #
G508462345
UPC #
34449955454
Country of Origin
China

Dimensions

Depth
6.102 in
Width
2.953 in
Height
1.378 in

Description


1 or 3-hole 4" installation
  • •Features Matte Black finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.