Lakewood Monitor Tub and Shower

  • Mfr # 144718-BL

  • Zoro # G915694414


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2 gpm
Finish
Matte Black
Width
7.5 in
Depth
5.5 in
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144718-BL
Zoro #
G915694414
UPC #
34449943550
Country of Origin
United States

Dimensions

Width
7.5 in
Depth
5.5 in
Length
3.5 in

Details

Flow Rate
2 gpm
Finish
Matte Black
Standards
Watersense Listed
Material
Metal
Handle Type
Single Handle Lever
Green Certification or Other Recognition
Watersense Certified
Color
Black

Description

Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure


  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Complete unit includes trim and MultiChoice Universal Valve with rough-in
  • Pull-up tub spout diverts water from the tub spout to the shower head
  • ADA compliant metal lever handle
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Back-to-back installation capability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.