Zoro Homepage

Lakewood Single Handle Bathroom Faucet

  • Mfr # 15718LF-BL

  • Zoro # G015621549


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Width
5 in
Length
7.88 in
Height
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15718LF-BL
Zoro #
G015621549
UPC #
34449938693
Country of Origin
China

Dimensions

Width
5 in
Length
7.88 in
Height
7.38 in

Details

Material
Metal
Color
Black
Finish
Matte Black

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Metal construction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.