
Lakewood Two Handle Centerset Bathroom Faucet
Mfr # 25718LF-SP
Zoro # G715621566
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Finish
Spotshield Brushed Nickel
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25718LF-SP
Zoro #
G715621566
UPC #
34449853088
Country of Origin
China
Details
Finish
Spotshield Brushed Nickel
Color
Nickel
Description
The Delta Worry-Free Drain Catch is a simple solution to the common problem of pills, jewelry or other valuables washing down the drain. Simply slip the Worry-Free Drain Catch over the pop-up during installation and enjoy peace of mind knowing you're protected from those "oops" moments. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- SpotShield Technology defends your faucet against spots and stains
- Finish stays cleaner longer with SpotShield technology
- WaterSense certification promotes water conservation
- Includes matching finish plastic pop-up drain assembly
- Meets standards set by Americans with Disabilities Act (ADA)
- Fits 3-hole 4" installations
- Rigid spout does not swivel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.