Zoro Homepage

Lavatory And Shower Handle, Chrome

  • Mfr # RP90

  • Zoro # G2056747


product price: $16.79
/ea

Key Features

Includes
Set Screw Handle
Number of Holes
1
ADA Compliant
Not ADA Compliant
Finish
Chrome
For Use With Mfr. Model Number
RP90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90
Zoro #
G2056747
UPC #
034449000901
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty
Handle Length
3 1/4 in

Details

Includes
Set Screw Handle
Item
Handle Kit Repair Part Faucet
Number of Holes
1
ADA Compliant
Not ADA Compliant
Finish
Chrome
For Use With Mfr. Model Number
RP90
For Use With
Delta 100 and 400 Series Bathtubs and Shower Faucets
Material of Construction
Metal
Tub and Shower Category
Shower Handles
Handle Type
Single Handle Lever
Ligature Resistant
No
Includes Tub Spout
Tub Spout Not Included
Compatible Mfr. Model Number
500, 510, 515, 520, 523
Includes Handle
Handle Included
ADA Compliance
No
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Color
Chrome
Material
Lever: Metal
Weight
0.375 lb
Series
Other
Product Type
Tub and Shower Handle
Compatible Product Type
Delta 100 and 400 Series Bathtubs and Shower Faucets
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
500, 510, 515, 520, 523

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Lever, For Use With Delta 100 and 400 Series Bathtubs and Shower Faucets, Handle Length 3 1/4 in, Ligature Resistant No, Number of Handles 1, Delta

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.