Zoro Homepage

Lavatory Or Kitchen Cartridge

  • Mfr # RP1740

  • Zoro # G1407761


product price: $7.25
/ea

Key Features

Finish
Rubber, Stainless Steel
Material of Construction
Plastic
For Use With
2502, 2529HDF and 2 Faucets
Material
Plastic
Sub-Category
Stems and Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1740
Zoro #
G1407761
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Rubber, Stainless Steel
Material of Construction
Plastic
For Use With
2502, 2529HDF and 2 Faucets
Material
Plastic
Item
Miscellaneous Faucet Repair Part
Sub-Category
Stems and Cartridges
Use With Water Temp.
Hot/Cold
Fits Brand
Delta
For Use With Mfr. Model Number
2100, 2102, 2400, 2402 Models Faucets
Weight
0.045 lb
Series
Other
Product Type
Cartridge
Turn Direction
Single Handle
Compatible Manufacturer Part Number
2100, 2102, 2400, 2402 Models Faucets
For Water Temperature
Hot/Cold
Compatible Brand
Delta

Description

Cartridge, Fits Brand Delta, Finish Rubber, Stainless Steel, For Use With Mfr. Model Number 2100, 2102, 2400, 2402 Models Faucets, Use With Water Temp. Hot/Cold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.