Leland, 1Hdl PulDwn BrPrpFaucet Stinles, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 9678-SP-DST

  • Zoro # G8806432


product price:  $466.50
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Spotshield Stainless
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9678-SP-DST
Zoro #
G8806432
UPC #
034449825221
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
14.5
Width
4.38
Length
8.25
Overall Width (In.)
4.38
Overall Height (In.)
14.5
Depth (In.)
8.25

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Spotshield Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Down
Item
Leland,1Hdl PulDwn BrPrpFaucet Stinles
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Flow Rate (GPM)
1.80
Series
Leland®
CEC Compliant
T
Weight
6.652 lb
GPM
1.80
Handle
Single Handle Lever
Function
Kitchen
Mfr. Series
DiamondValve

Description

Leland,1Hdl PulDwn BrPrpFct Stinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.