Leland, 1Hdl PulDwnKitchenFaucet VBrnz, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 9178-RB-DST

  • Zoro # G8806268


product price: $641.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9178-RB-DST
Zoro #
G8806268
UPC #
034449638234
Country of Origin
United States

Dimensions

Height
14.84
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-1/8
Width
10.44
Length
11.47
Depth (In.)
11.47
Overall Height (In.)
14.84
Overall Width (In.)
10.44

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Down
Mounting Type
Deck Mount
Item
Leland,1Hdl PulDwnKitchenFaucet VBrnz
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
CEC Compliant
T
Flow Rate (GPM)
1.80
Series
Leland®
Weight
7.36 lb
Mfr. Series
DiamondValve
Function
Kitchen
GPM
1.80
Handle
Single Handle Lever

Description

Leland,1Hdl PulDwnKtchFct VBrnz

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.