Zoro Homepage

Leland Lever Handle, Button & Set Screw

  • Mfr # RP63195BL

  • Zoro # G308461135


product price: $49.55
/ea

Key Features

Finish
Matte Black
Material
Zinc
Overall Height
1 in
Length (In.)
1 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP63195BL
Zoro #
G308461135
UPC #
195205055617
Country of Origin
China

Dimensions

Overall Height
1 in
Length (In.)
1 in
Overall Width
1 in
Height
1 in

Details

Finish
Matte Black
Material
Zinc

Description

You can install with confidence, knowing this product is a Genuine Delta part.


  • Coordinates with Delta Leland kitchen collection
  • Genuine Delta repair part
  • ADA Compliant
  • View Delta Faucet's Return Policy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.