Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leland, PulDwnKitchenFaucet, Touch2O Stinles, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 9178T-SP-DST

  • Zoro # G8804122


product price: $705.10
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Spotshield Stainless
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9178T-SP-DST
Zoro #
G8804122
UPC #
034449825214
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Height
14.84
Width
10.44
Length
11.47
Overall Height (In.)
14.84
Depth (In.)
11.47
Overall Width (In.)
10.44

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Spotshield Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Down
Mounting Type
Deck Mount
Item
Leland,PulDwnKitchenFaucet,Touch2O Stinles
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Type
Faucet
Series
Leland®
Flow Rate (GPM)
1.80
CEC Compliant
T
Weight
8.336 lb
GPM
1.80
Handle
Single Handle Lever
Mfr. Series
DiamondValve
Function
Kitchen

Description

Leland,PulDwnKtchFct,Touch2O Stinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.