Zoro Homepage

Leland Sleeve Assembly

  • Mfr # RP51481BL

  • Zoro # G308584797


product price: $45.65
/ea

Key Features

Material
Brass
Finish
Matte Black
Overall Length (In.)
2.25 in
Height
3.25 in
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP51481BL
Zoro #
G308584797
UPC #
195205055587
Country of Origin
China

Dimensions

Overall Length (In.)
2.25 in
Height
3.25 in
Width
2.25 in

Details

Material
Brass
Finish
Matte Black

Description

You can install with confidence, knowing this product is a Genuine Delta part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.