Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leland Spout Assembly With Magnet

  • Mfr # RP54537BL

  • Zoro # G308658801


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Matte Black
Width
1.38 in
Length
9.88 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP54537BL
Zoro #
G308658801
UPC #
195205055594
Country of Origin
China

Dimensions

Width
1.38 in
Length
9.88 in
Height
8 in

Details

Material
Brass
Finish
Matte Black

Description

You can install with confidence, knowing this product is a Genuine Delta part.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.