Zoro Homepage

Leland Spray Assembly - Pull-Down - 1.5 GPM

  • Mfr # RP60734AR

  • Zoro # G412511795


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Arctic Stainless
Overall Height (In.)
2.81 in
Length
2.13 in
Depth
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP60734AR
Zoro #
G412511795
UPC #
34449701747
Country of Origin
China

Dimensions

Overall Height (In.)
2.81 in
Length
2.13 in
Depth
2.81 in
Width
2.13 in

Details

Material
Plastic
Finish
Arctic Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.