Zoro Homepage

Leland Spray Assembly - Pull-Down Kitchen

  • Mfr # RP51480

  • Zoro # G507062843


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Chrome
Color
Silver
Height
1
Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP51480
Zoro #
G507062843
UPC #
34449578769
Country of Origin
China

Dimensions

Height
1
Length
1
Overall Height (In.)
1 in
Width
1

Details

Material
Plastic
Finish
Chrome
Item
Spray Assembly
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.