Leland Valve Sleeve Assembly In Stainless
- Mfr # RP51481SS
- Zoro # G322875628
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material of Construction
Brass
Depth (In.)
3/1/2004
Length (In.)
2/1/2004
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP51481SS
- Zoro #
- G322875628
- UPC #
- 34449578806
- Country of Origin
- China
- Finish
- Stainless
- Material of Construction
- Brass
- Item
- Trim
Dimensions
- Depth (In.)
- 3/1/2004
- Length (In.)
- 2/1/2004
- Width
- 2.25 in
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.