Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leland Voiceiq Single Handle Pull-Down Faucet With Touch2O Technology

  • Mfr # 9178TV-BL-DST

  • Zoro # G408464272


product price: $806.89
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
11.88 in
Standards
CEC Certified
Width
10.75 in
Height
15.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9178TV-BL-DST
Zoro #
G408464272
UPC #
195205055211
Country of Origin
United States

Dimensions

Length (In.)
11.88 in
Width
10.75 in
Height
15.38 in

Details

Finish
Matte Black
Standards
CEC Certified
Material
Zinc

Description

Delta VoiceIQ Technology pairs with your connected home device to give you exactly the amount of water you need with features like metered dispensing and custom container commands. Simply ask your faucet to dispense one cup, six ounces, a gallon or just about any other amount you could need. Custom container commands make everyday tasks easier, like filling a coffee pot or dog bowl, while thoughtful features like water warm-up and voice-activated on/off lend a hand when yours are full. Take command of your kitchen with a VoiceIQ Faucet: a revolutionary kitchen faucet that thinks on demand. This Leland pull-down kitchen faucet is packed with functional features, like Delta Touch2O Technology. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the waters temperature and eliminates any possible surprises or discomfort. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta kitchen faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.