Zoro Homepage

Lenta: Single-Handle Pull-Down Kitchen Faucet

  • Mfr # 19802Z-SP-DST

  • Zoro # G016209951


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Finish
Spotshield Stainless
Depth
16.25 in
Typical Application
Kitchen
Width
10.75 in
Length (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19802Z-SP-DST
Zoro #
G016209951
UPC #
34449946537
Country of Origin
United States

Dimensions

Depth
16.25 in
Width
10.75 in
Length (In.)
11.5 in

Details

Finish
Spotshield Stainless
Typical Application
Kitchen
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.8
CEC Compliant
Yes

Description

Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta SpotShield Technology helps to keep your kitchen faucet cleaner, longer by resisting water spots and fingerprints. Keep your space spotless with SpotShield Technology, available across a variety of finishes for the kitchen and bath. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • SpotShield Technology helps your faucet or shower stay cleaner, longer by resisting water spots and fingerprints
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.