Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenta Wand Assembly with ShieldSpray

  • Mfr # RP101314PC

  • Zoro # G308582649


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
10.5 in
Overall Height (In.)
8.38 in
Height
8.38 in
Overall Length (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101314PC
Zoro #
G308582649
UPC #
34449957083
Country of Origin
China

Dimensions

Width
10.5 in
Overall Height (In.)
8.38 in
Height
8.38 in
Overall Length (In.)
1.5 in

Details

Material
Plastic
Finish
Chrome

Description

  • Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.