Shop DELTA
See all product information
Create Account
Lever Handle Kit - No Accent - 17 Series Chrome
Mfr # RP32103
Zoro # G3075319
product price:Â $74.49
/eaKey Features
Finish
Chrome
Type
Faucet
Handle Type
Single Handle Lever
Weight
0.46 lb
Series
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP32103
- Zoro #
- G3075319
- UPC #
- 034449437585
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Finish
- Chrome
- Type
- Faucet
- Item
- Delta Lever Handle Kit,No Accent,17
- Handle Type
- Single Handle Lever
- Weight
- 0.46 lb
- Series
- Other
- Mfr. Series
- Excluded
- Handle
- Single Handle Lever
- Function
- Repair Part
Description
Delta Lever Handle Kit,No Accent,17
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.