Zoro Homepage
This item is Discontinued.
Delta Lift Rod and Finial, Bathroom RP72757

Lift Rod and Finial, Bathroom (Discontinued)

  • Mfr # RP72757
  • Zoro # G8317537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72757
Zoro #
G8317537
UPC #
034449700559
Country of Origin
China

Dimensions

Width
0.63
Overall Height (In.)
9
Height
9
Overall Width (In.)
0.63
Length
0.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.63

Details

Finish
Chrome
Type
Faucet
Item
Lift Rod and Finial,Bathroom
Green Environmental Attribute
N
Series
SilvertonĀ®
Weight
0.092 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Lift Rod and Finial,Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.