Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84384SP
Zoro #
G8789851
UPC #
034449828086
Country of Origin
China
Dimensions
Overall Width (In.)
0.63
Width
0.63
Height
11
Overall Height (In.)
11
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.63
Length
0.63
Details
Finish
Spotshield Brushed Nickel
Type
Faucet
Item
Lift Rod and Finial,RP84384SP
Weight
0.078 lb
Series
Valdosta®
Function
Repair Part
Mfr. Series
Excluded
Description
Lift Rod and Finial,RP84384SP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.