Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84406SP
Zoro #
G8789888
UPC #
034449828376
Country of Origin
China
Dimensions
Overall Width (In.)
0.63
Overall Height (In.)
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.63
Details
Finish
Spotshield Brushed Nickel
Item
Lift Rod and Finial,RP84406SP
Weight
0.084 lb
Series
Retail Channel Product
Description
Lift Rod and Finial,RP84406SP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.