Zoro Homepage
This item is Discontinued.
Delta Lights 100 Series Thinline Fog Amber Light Kit Chrome w/Covers PR 01-6149-50C

100 Series Thinline Fog Amber Light Kit Chrome w/Covers PR (Discontinued)

  • Mfr # 01-6149-50C
  • Zoro # G001975939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-6149-50C
Zoro #
G001975939
UPC #
21146624967
Country of Origin
United States

Description

6.3" Round x 2.3" Deep This 6" round light measures only 2.3" deep by 6.3" in diameter, which is ideal for bumper or front guard mounting application where space is limited. They feature 20 gauge steel housings available in a black powdercoat or triple chrome plated finish. They also feature European lead crystal precision optics and carry "E" Mark certification when equipped with 55-watt bulbs. These lights are powered by Halogen bulbs for superior performance. Each kit contains: * (2) lights * (2) bulbs * (2) Covers - Driving Lights * (2) Stone Guards - Fog Lights * Mounting Hardware * Switch w/Indicator Light * In-Line 20A Fuse * 30A Relay * Pre-Terminated Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.