Zoro Homepage
This item is Discontinued.
Delta Lights 100 Series Thinline Fog Light Kit - Chrome w/ Covers PR 01-6139-50CX

100 Series Thinline Fog Light Kit - Chrome w/ Covers PR (Discontinued)

  • Mfr # 01-6139-50CX
  • Zoro # G201975807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-6139-50CX
Zoro #
G201975807
UPC #
21146623960
Country of Origin
United States

Description

This 6" round light measures only 2.3" deep by 6.3" in diameter, which is ideal for bumper or front guard mounting application where space is limited. They feature 20 gauge steel housings available in a black powder or triple chrome plated finish. They also feature European lead crystal precision optics and carry "E" Mark certification. These lights are powered by 55W or 100W XENON Hyper White bulbs for superior performance. Each kit contains 2 lamps with 55W or 100W Xenon bulbs, 2 stoneshields, mounting hardware, and wiring harness with switch, fuse, and relay.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.