Zoro Homepage
This item is Discontinued.
Delta Lights 60H Series Back-Up Light Kit - 5.4" - PR 01-1479-50X

60H Series Back-Up Light Kit - 5.4" - PR (Discontinued)

  • Mfr # 01-1479-50X
  • Zoro # G101975631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1479-50X
Zoro #
G101975631
UPC #
21146147961
Country of Origin
United States

Description

These rectangular Back Up lights feature a hermetic 100% WATERPROOF design including a double-wedge grommet. They also feature impact resistant lenses and Spherical Bracket and are powered by 55W XENON Hyper White bulbs for superior performance. Each kit contains: * (2) lights * (2) bulbs * Mounting Hardware * In-Line 20A Fuse * 30A Relay * Pre-Terminated Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.