Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Lights 7" Motorcycle Headlight - LED Straight Lens 01-1149-LEDM

7" Motorcycle Headlight - LED Straight Lens (Discontinued)

  • Mfr # 01-1149-LEDM
  • Zoro # G801975689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1149-LEDM
Zoro #
G801975689
UPC #
21146114994
Country of Origin
United States

Description

Modern Flat Lens 7" LED Headlight for Motorcycles. (SINGLE)
LED unit is dual Hi/ Lo Beam. Produces 4,000 lumens of light power at 6,000 kelvin color temperature. Rated for 22,000 operating hours at 25 watts and only 2-amp draw.
Lead-crystal glass lens does not oxidize (become hazy or accumulate film) like plastic lenses. Added lead enhances glass strength. Prismatic lens provides superior photo-metric light distribution. Four phase finished vacuum metalized steel reflectors improve reflection 4 to 1 next to stock. LED assembly protected by high-density silicone boot with venting to guard against dirt and moisture.
In the box; 1 (ea) Headlight Assembly, 1 (ea) LED (4,000LM 25W 2 Amp), 1 (ea) Silicone Boot
***Replaces any standard 7" headlight that uses H6024/ 9003 Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.