Zoro Homepage
This item is Discontinued.
Delta Lights Classic 7" LED Headlight Kit w/Switchback Halo PR 01-1189-LBIO

Classic 7" LED Headlight Kit w/Switchback Halo PR (Discontinued)

  • Mfr # 01-1189-LBIO
  • Zoro # G601975872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1189-LBIO
Zoro #
G601975872
UPC #
21146114567
Country of Origin
United States

Description

Classic 7" Switchback Halo LED Headlight Kit with LED DRL
Halo needs to be tapped to DRL/ Parking/ Constant power wire and to each turn signal. Switches to amber when turn signal is engaged.
LED unit is dual function Hi/Lo Beam. Produces 4,000 lumens of light power at 6,000 kelvin color temperature. Rated for 22,000 operating hours at 25 watts and only 2-amp draw.
The ‘1189’ family has a classic convex lens, perfect for classic, restoration and hot-rod vehicles. Lead-crystal glass lens does not oxidize (become hazy or accumulate film) like plastic lenses. Added lead enhances glass strength. Prismatic lens provides superior photo-metric light distribution. Four phase vacuum metalizing process improves reflection 4 to 1 next to stock. LED assembly protected by high-density silicone rubber boot with venting to guard against dirt and moisture.
1189 (convex lens) and 1159 (flat lens) feature the mini 'City Lights', they can be wired to turn signals, parking, or daytime running lights as desired. (City light wiring harness not included).
In the box; 2 (ea) Halo Headlight Assemblies, 2 (ea) H4 LEDs (4,000LM 25W 2 Amp), 2 (ea) Halo Harness, 2 (ea) Silicone Boots
***Replaces any standard 7" headlight that uses H6024/ 9003 Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.