Zoro Homepage
This item is Discontinued.
Delta Lights DOT 7" LED Headlight Kit PR 01-1148-LED2

DOT 7" LED Headlight Kit PR (Discontinued)

  • Mfr # 01-1148-LED2
  • Zoro # G201975890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1148-LED2
Zoro #
G201975890
UPC #
21146114819
Country of Origin
United States

Description

DOT Hi/ Lo LED Headlights for H13 Harness. (JEEP)
LED unit is dual function Hi/Lo Beam. Produces 4,000 lumens of light power at 6,000 kelvin color temperature. Rated for 22,000 operating hours at 25 watts and only 2-amp draw.
Lead-crystal glass lens does not oxidize (become hazy or accumulate film) like plastic lenses. Added lead enhances glass strength. Prismatic lens provides superior photo-metric light distribution. Four time finished vacuum metalized steel reflectors improve reflection 4 to 1 next to stock. LED assembly protected by high-density silicone rubber boot with venting to guard against dirt and moisture.
In the box; 2 (ea) headlight assemblies, 2 (ea) H4 LEDs (4,000LM 25W 2 Amp), 2 (ea) rubber boots, 2 (ea) H4/ H13 adapters
***Replaces any standard 7" headlight that uses H13 Harness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.