Zoro Homepage
This item is Discontinued.
Delta Lights HORIZON  500 LED Light Bar 01-9587-500

HORIZON 500 LED Light Bar (Discontinued)

  • Mfr # 01-9587-500
  • Zoro # G801975719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-9587-500
Zoro #
G801975719
UPC #
21146958758
Country of Origin
United States

Description

HORIZON 500 LED LIGHT BAR FOR JEEP JL/ JT
The sleek and original design of the Delta Horizon 500 Light Bar sets it apart from all other light bars on the market. It makes a powerful statement not only in terms of raw 60,000 Lumen, but also in a record low 25 Amp draw at 300 Watt of energy. The Delta Horizon light bars are not only some of the most unique on the market, they some of the world’s most energy efficient light bars at 200 LM per Watt.
The 500 series lights are classic steel unibody construction from the baja racing style.
The all aluminum design contributes to record breaking light weight, 60% over the competition.
Perfectly contoured aluminum mounting arms bolt to frame, requiring no drilling.
Includes pre-terminated wire harness and switch.
The unmatched performance and efficiency of the Horizon 500 Light Bar is offered at unmatched price points, yielding a cost advantage of up to 50% over the competition. ONLY 2 Cents per LUMEN.
This is the long range 500 version with tough 500 series lights and stone guards. Also available with HALOs making the bar a head turner both on and off road.
'Horizon' Light Bars for JEEP JL & JT are also available with 3" and 6" lights as well as in the tubular style.
Series: 500
Lens Type: Driving
Size: 52"
Shape: REF
Mount Location: A-Pillar
Vehicle: JEEP Wrangler JL (2017-) & Gladiator JT (2017-)
Halo: No
Powered by: LED
Lumens: 30,000
Kelvin: 6,000
AMP: 25
UOM: Each
Degree of Difficulty: Medium
Plug and Play: N/A
Modification Required: No
Includes Harness: Yes
Serviceable: Yes
: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.