Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lilah 24" Double Towel Shelf

  • Mfr # IAO20130

  • Zoro # G412378657


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Bar Length
4.81 in
Material
Brass
Width
8.25 in
Height
23.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAO20130
Zoro #
G412378657
UPC #
34449698085
Country of Origin
China

Dimensions

Bar Length
4.81 in
Width
8.25 in
Height
23.44 in
Length
4.81 in

Details

Finish
Chrome
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.