Zoro Homepage

Linden 1-Hdl, Ktch Fct 1353-DST Chr

  • Mfr # 1353-DST

  • Zoro # G8317729


product price: $237.80
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Number of Handles
1
Number of Holes
1 or 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1353-DST
Zoro #
G8317729
UPC #
034449602938
Country of Origin
United States

Dimensions

Height
11.38
Spout Length
9-13/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
10.5
Length
12.16
Overall Width (In.)
10.5
Overall Height (In.)
11.38
Depth (In.)
12.16

Details

Finish
Chrome
Type
Faucet
Item
Linden 1-Hdl,Ktch Fct 1353-DST Chr
Valve Type
DIAMOND(TM) Seal Valve
Number of Handles
1
Number of Holes
1 or 3
ADA Compliant
Yes
Flow Rate
1.80 gpm
Mounting Hole Center to Center
8"
Residential / Commercial
Commercial
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.80
Mounting Type
Deck Mount
Series
Lindenâ„¢
CEC Compliant
T
Weight
5.05 lb
GPM
1.80
Handle
Single Handle Lever
Function
Kitchen
Mfr. Series
DiamondValve

Description

Linden 1-Hdl,Ktch Fct 1353-DST Chr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.