Linden, 1Hdl PulOut KitchenFaucet ArStinles, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 4153-AR-DST

  • Zoro # G8806450


product price:  $576.40
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Arctic Stainless
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4153-AR-DST
Zoro #
G8806450
UPC #
034449699723
Country of Origin
United States

Dimensions

Height
12.31
Spout Length
9-7/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
10.5
Length
12.41
Overall Width (In.)
10.5
Overall Height (In.)
12.31
Depth (In.)
12.41

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Arctic Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Pull-Out
Mounting Type
Deck Mount
Item
Linden,1Hdl PulOut KitchenFaucet ArStinles
Residential / Commercial
Commercial
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Series
Lindenâ„¢
Flow Rate (GPM)
1.5
CEC Compliant
T
Weight
6.65 lb
GPM
1.5
Mfr. Series
DiamondValve
Function
Kitchen
Handle
Single Handle Lever

Description

Linden,1Hdl PulOut KtchFct ArStinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.