Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linden 3 Set, 2Port Dvrtr, Trim Chr

  • Mfr # T11894

  • Zoro # G8326661


product price: $186.75
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Length
3.44
Depth (In.)
3.44
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11894
Zoro #
G8326661
UPC #
034449655811
Country of Origin
United States

Dimensions

Length
3.44
Depth (In.)
3.44
Height
4.5
Width
4.5
Overall Height (In.)
4.5
Overall Width (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Linden 3 Set,2Port Dvrtr,Trim Chr
Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Series
Linden™
Weight
1.56 lb
CEC Compliant
T
Valve Type
Ceramic valve
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Showering Component

Description

Linden 3 Set,2Port Dvrtr,Trim Chr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.