Zoro Homepage

Linden 6-Setting 3-Port Diverter Trim

  • Mfr # T11994-CZ

  • Zoro # G612378471


product price: $232.51
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Length
3.38 in
Width (In.)
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11994-CZ
Zoro #
G612378471
UPC #
034449656009
Country of Origin
United States

Dimensions

Length
3.38 in
Width (In.)
4.44 in
Depth (In.)
4.44 in

Details

Finish
Champagne Bronze
Material
Brass
Green Certification or Other Recognition
CalGreen Certified

Description

  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Metal lever handle
  • Available in chrome, Aged Pewter, Brilliance Stainless or Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.