Zoro Homepage
This item is Discontinued.
Delta Linden 6-Setting 3-Port Diverter Trim T11994-RB

Linden 6-Setting 3-Port Diverter Trim (Discontinued)

  • Mfr # T11994-RB
  • Zoro # G507048113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11994-RB
Zoro #
G507048113
UPC #
34449655866
Country of Origin
United States

Dimensions

Height (In.)
4.44
Length
3.38
Width (In.)
4.44

Details

Item
Showering Component
Finish
Venetian Bronze
Color
Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.