Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linden Escutcheon & Gasket - 1H Kitchen

  • Mfr # RP60962AR

  • Zoro # G712377572


product price: $27.45
/ea

Key Features

Color/Finish
Arctic Stainless
Material
Brass
Depth
0.69 in
Width
1.88 in
Height
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP60962AR
Zoro #
G712377572
UPC #
34449701754
Country of Origin
China

Dimensions

Depth
0.69 in
Width
1.88 in
Height
0.69 in

Details

Color/Finish
Arctic Stainless
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.