Linden Metal Lever Handle Kit - Roman Tub In Stainless

  • Mfr # RP84706SS

  • Zoro # G222875797


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
2 in
Finish
Stainless
Depth
4.06 in
Width
4.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP84706SS
Zoro #
G222875797
UPC #
34449831338
Country of Origin
China

Dimensions

Length
2 in
Depth
4.06 in
Width
4.19 in

Details

Item
Faucet Parts
Material
Metal
Finish
Stainless

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.