Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linden Metal Lever Handle Kit

  • Mfr # RP60965AR

  • Zoro # G812377779


product price: $65.59
/ea

Key Features

Material
Metal
Overall Width
3 in
Number of Handles
Single Handle Lever
Overall Length
2.13 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP60965AR
Zoro #
G812377779
UPC #
34449701976
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Length
2.13 in
Overall Height
6 in
Bowl Depth
6 in

Details

Finish
Arctic Stainless
Material
Metal
Number of Handles
Single Handle Lever
Handle Type
Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.