This item is Discontinued.

Delta Linden Monitor 14 Series Shower Trim T14294-RB

Linden Monitor 14 Series Shower Trim (Discontinued)

  • Mfr # T14294-RB
  • Zoro # G007047845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14294-RB
Zoro #
G007047845
UPC #
34449673549
Country of Origin
China

Dimensions

Width (In.)
7
Height (In.)
9.5
Length
8.59

Details

Item
Shower Trim
Finish
Venetian Bronze
Color
Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.