Linden Monitor 14 Series Tub & Shower Trim

  • Mfr # T14494-RB

  • Zoro # G106602204


product price:  $357.15
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Height
9.5
Width
7
Length
8.59
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14494-RB
Zoro #
G106602204
UPC #
34449655682
Country of Origin
United States

Dimensions

Height
9.5
Width
7
Length
8.59

Details

Item
Tub and Shower Trim
Finish
Venetian Bronze
Color
Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.