This item is Discontinued.

Delta Linden Monitor 17 Series Shower Trim with In2ition T17294-SS-I

Linden Monitor 17 Series Shower Trim with In2ition (Discontinued)

  • Mfr # T17294-SS-I
  • Zoro # G507048168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17294-SS-I
Zoro #
G507048168
UPC #
34449655767
Country of Origin
United States

Dimensions

Width (In.)
7
Height (In.)
9.5
Length
8.59

Details

Item
Shower Trim
Finish
Stainless
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.