This item is Discontinued.

Delta Linden Monitor 17 Series Tub & Shower Trim with In2ition T17494-RB-I

This item is Discontinued.

Delta

Linden Monitor 17 Series Tub & Shower Trim with In2ition (Discontinued)

Mfr # T17494-RB-I
Zoro # G406602270
UPC # 34449655804
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17494-RB-I
Zoro #
G406602270
UPC #
34449655804
Country of Origin
United States

Dimensions

Height
12.66
Width
7
Length
9.59

Details

Item
Tub and Shower Trim
Finish
Venetian Bronze
Color
Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.