This item is Discontinued.

Delta Linden Monitor 17 Series Tub & Shower Trim with In2ition T17494-SS-I

This item is Discontinued.

Delta

Linden Monitor 17 Series Tub & Shower Trim with In2ition (Discontinued)

Mfr # T17494-SS-I
Zoro # G806602269
UPC # 34449655798
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17494-SS-I
Zoro #
G806602269
UPC #
34449655798
Country of Origin
United States

Dimensions

Height
12.66
Width
7
Length
9.59

Details

Item
Tub and Shower Trim
Flow Rate
1.75 gpm
Finish
Stainless
CEC Compliant
T
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Color
Silver

Description

The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together


  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter lever sets In2ition Two-in-One Shower to one of three options: Showerhead and Hand shower, Showerhead only, and Hand shower only
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • Easy turn dial to change hand shower sprays

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.