Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17094-SS
Zoro #
G8804402
UPC #
034449655736
Country of Origin
United States
Dimensions
Depth (In.)
2.75
Length
2.75
Width
6.38
Height
6.38
Overall Height (In.)
6.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.38
Details
Item
Linden Monitor,17Seris ValvTrimStinles
Type
Faucet
Finish
Stainless
Weight
1.8 lb
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Series
Lindenâ„¢
Function
Tub / Shower
Description
Linden Monitor,17Seris ValvTrimStinles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.