Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linden Monitr, 17Series Shwr Trm SS

  • Mfr # T17238-SS

  • Zoro # G8790719


product price: $353.30
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Finish
Stainless
Type
Faucet
Features
Monitor, Multichoice Universal, Volume Control, Brilliance Finish, Touch Clean
Width
7.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17238-SS
Zoro #
G8790719
UPC #
034449569972
Country of Origin
United States

Dimensions

Width
7.59
Height
10.09
Depth (In.)
8.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
8.59
Overall Width (In.)
7.59
Overall Height (In.)
10.09

Details

Material
Solid Brass
Finish
Stainless
Type
Faucet
Item
Shower Only Tub / Shower Faucet
Features
Monitor, Multichoice Universal, Volume Control, Brilliance Finish, Touch Clean
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
ADA Compliant
Yes
Flow Rate
1.75 gpm
Valve Type
Dual-function pressure balance cartridge
CEC Compliant
T
Weight
2.74 lb
Series
Lahara®
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal
Function
Tub / Shower
GPM
1.75

Description

Linden Monitr,17Series Shwr Trm SS

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.