Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linden Monitr, 17Seris TS Trm Cr

  • Mfr # T17494-I

  • Zoro # G8328037


product price: $303.85
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Type
Faucet
Height
12.66
Width
7
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17494-I
Zoro #
G8328037
UPC #
034449655781
Country of Origin
United States

Dimensions

Height
12.66
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
9.59
Length
9.59
Overall Width (In.)
7
Spout Length
6-1/2
Overall Height (In.)
12.66

Details

Finish
Chrome
Type
Faucet
Item
Linden Monitr,17Seris TS Trm Cr
Flow Rate (GPM)
1.75
Handle Type
Single Handle Lever
Series
Linden™
Weight
4.84 lb
CEC Compliant
T
Mfr. Series
1700SeriesUniversal
Function
Tub / Shower
Handle
Single Handle Lever
GPM
1.75

Description

Linden Monitr,17Seris TS Trm Cr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.